Motion
7100259332

3M
7100259332

Harness - Polyester Material, Side, Back D-Ring Location, Pass-Thru Leg Strap, Black Color, 420 lbs Weight Capacity
MI ITEM #07661003
MFR #7100259332
Price$195.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100259332

Harness - Polyester Material, Side, Back D-Ring Location, Pass-Thru Leg Strap, Black Color, 420 lbs Weight Capacity
MI ITEM #07661003
MFR #7100259332

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$195.01/each

Specifications

Details

  • Capacity
    420 lbs
  • Chest Strap Buckle
    Pass-Through
  • Color
    Black
  • D Ring Locations
    Back, Side
  • Harness Material
    Polyester
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Pass-Thru
  • Padding Or Lining
    Padded
  • Standards Met
    ANSI Z359.11, OSHA 1926.502
  • Stretch Construction
    False
  • Style Application
    Construction

Overview

Mfr description
1161310 CONSTRUCTION STYLE POSITIONING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought