Motion
7100232017

3M
7100232017

Harness - Polyester Material, Side, Back D-Ring Location, Tongue Buckle Leg Strap, Black Color, 420 lbs Weight Capacity
MI ITEM #07661006
MFR #7100232017
List Price$206.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100232017

Harness - Polyester Material, Side, Back D-Ring Location, Tongue Buckle Leg Strap, Black Color, 420 lbs Weight Capacity
MI ITEM #07661006
MFR #7100232017

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$206.40/each for your price

Overview

Mfr description
1161309 CONSTRUCTION STYLE POSITIONING

Specifications

  • Style Application
    Construction
  • D Ring Locations
    Back, Side
  • Capacity
    420 lbs
  • Leg Strap Buckle
    Tongue Buckle
  • Harness Material
    Polyester
  • High Visibility Or Reflective
    No
  • Color
    Black
  • Padding Or Lining
    Padded
  • Standards Met
    ANSI Z359.11, OSHA 1926.502
  • Stretch Construction
    False
  • Chest Strap Buckle
    Pass-Through

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text