Motion
81602 INSERT BIT SET 41PCS.

Gearwrench
81602 INSERT BIT SET 41PCS.

MASTER BIT SET 41PC PH/SLOT/TX/HEX/SQ
Mi Item #07661129
MFR #81602 INSERT BIT SET 41PCS.
Price$240.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81602 INSERT BIT SET 41PCS.

MASTER BIT SET 41PC PH/SLOT/TX/HEX/SQ
Mi Item #07661129
MFR #81602 INSERT BIT SET 41PCS.

Mfr description
81602 INSERT BIT SET 41PCS.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.94/each

Specifications

Dimensions

  • Contents
    (11) Torx Bits, (4) Phillips Bits, (4) Slotted Bits, (6) Triple Square Bits, (8) Metric Hex Bits, (8) SAE Hex Bits
  • Drive Size
    1/4
  • Hex Size Range
    1/8 - 3/8 in, 3 mm- 10 mm
  • Phillips Point Size
    #1, #2, #3, #4 in
  • Screwdriver Size Range
    1/8 - 5/16
  • Square Size
    4mm, 5mm, 6mm, 8mm, 10mm, 12 mm
  • Torx Size
    T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55
  • Torx Size Range
    T10 - T55

Details

  • Number Of Pieces
    41
  • Point Type
    Hex, Phillips, Slotted, Torx, Triple Square
  • Type
    Master Bit Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)