Motion
JHW1105.5MM

WILLIAMS TOOLS
JHW1105.5MM

Open End Wrenche - 5.50 mm, Double Head Open End Wrench Type, 2, Satin Finish
Mi Item #07661138
MFR #JHW1105.5MM
Price$13.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1105.5MM

Open End Wrenche - 5.50 mm, Double Head Open End Wrench Type, 2, Satin Finish
Mi Item #07661138
MFR #JHW1105.5MM

Mfr description
1105.5MM WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.11/each

Specifications

Dimensions

  • Drive Size
    0.2165 in, 5.50 mm
  • Head Thickness
    0.1090 in, 2.77 mm
  • Overall Depth
    0.1090 in, 2.77 mm
  • Overall Length
    3.0000 in
  • Single Part Length
    3.0000 in | 76.20 mm
  • Single Part Width
    0.2165 in | 5.50 mm
  • Tool Width
    0.2165 in | 5.50 mm
  • Wrench Size
    5.50 mm

Details

  • Angle of Offset
    15 °, 80 °
  • Angled Or Straight
    Angled
  • Blade Finish
    Satin
  • Description
    Miniature 15 °x 80 °Double Head Open End Wrench, 5.5 mm
  • Finish Coating
    Satin
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Bend
    80 °
  • Maximum Opening Capacity
    0.2165 in, 5.50 mm
  • Number Of Ends
    2
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double Head Open End
  • Wrench Type
    Double Head Open End Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)