Motion
701-50024-056

REXNORD INC
701-50024-056

Die & Mold Plain Bearing - Filament Wound Material
MI ITEM #07661241
MFR #701-50024-056
Price$57.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-50024-056

Die & Mold Plain Bearing - Filament Wound Material
MI ITEM #07661241
MFR #701-50024-056

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.07/each

Specifications

Details

  • Additional Details
    Filament Wound
  • Bearing Material
    Composite
  • Bushing Material
    Filament Wound
  • Description
    701-50024-056 STRAIGHT SLEEVE
  • Material
    Duralon
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    Duralon
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Overview

Mfr description
701-50024-056 DURLON BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought