Motion
6004/VA201

SKF
6004/VA201

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Open, Without Snap Ring
Mi Item #07661267
MFR #6004/VA201
Price$200.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6004/VA201

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Open, Without Snap Ring
Mi Item #07661267
MFR #6004/VA201

Mfr description
6004/VA201 BEARING
  • Single Row Deep Groove Ball Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.59/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    12 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel with phosphate coating
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6004/VA201 BEARING
  • Element Material
    Bearing steel with phosphate coating
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing
  • Finish Coating
    Phosphate
  • Internal Clearance
    Special Clearance
  • Long Description
    The 6004/VA201 is a radial deep groove ball bearing with a 20 mm bore, straight bore, open type, 42 mm outside diameter, and 12 mm width, suited for industrial and automotive applications.
  • Manufacturer Catalog Number
    6004/VA201
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    1120 lbf
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316572506707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)