Motion
MXS25TN-50F
MXS25TN-50F
Mi Item #07661602
MFR #MXS25TN-50F
Price$666.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXS25TN-50F
Mi Item #07661602
MFR #MXS25TN-50F

Mfr description
MXS25TN-50F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$666.66/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    No Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Cross Roller Bearings
  • Body Option
    Buffer
  • Body Type
    Slide Table
  • Bracket 1
    Through Hole
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    TN-50F
  • Guide Type
    Linear
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Operating Pressure Range
    1 bar, 0.7 to 14.5 psi, 101.5 psi
  • Operating Temperature Range
    0 to 60 °C, 32 to 140 °F
  • Options Included
    Auto Switch Capable, Buffer Function, Rohs Compliant
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Proof Pressure @ Mpa
    1.05 MPa
  • Rod Type
    Dual Rod
  • Series
    MXS
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)