Motion
421AK00492C
Hydraulic Axial Piston Pump - 420, 80 cm³/r Displacement, Right Hand Input Rotation
Mi Item #07661802
MFR #421AK00492C
Price$3,911.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - 420, 80 cm³/r Displacement, Right Hand Input Rotation
Mi Item #07661802
MFR #421AK00492C

Mfr description
421AK00492C (4.88 CID (80 CC) (420) C -M
  • Design promotes leak-free system
  • Reduced maintenance
  • Compact size saves space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,911.71/each

Specifications

Dimensions

  • Inlet Port Size
    2 in SAE 4-Bolt Split Flange
  • Outlet Port Size
    1 in SAE O-Ring
  • Overall Height
    8.7500 in, 222.25 mm
  • Overall Length
    12.7600 in, 324.10 mm
  • Overall Width
    5.7500 in, 146.05 mm
  • Port Thread Size
    2.00 SAE;1.00 SAE

Details

  • Application
    Mobile Equipment
  • Control Type
    Pressure & Flow Compensator with Load Sense
  • Displacement
    80 cm³/r
  • Displacement Type
    Open Circuit
  • Input Rotation
    Right Hand
  • Input Shaft Type
    1.25 in Dia Straight Key
  • Maximum Operating Pressure
    3625 psi
  • Mounting Type
    SAE Flange
  • Port Location
    Side Ported
  • Pump Application
    Mobile Equipment
  • Series
    420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)