Overview
Mfr description
50957 2" FLAP DISC 40GRIT TYPE27 TYPE R
- Used on right angle air die grinders for smooth grinding and enhanced conformability
- Small size allows access to confined areas
Specifications
- Grit Number40
- ApplicationGrinding
- Manufacturer Upc Number012382509576
- UPC_NO012382509576
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data