Motion
7228BL1BG

NTN
7228BL1BG

Angular Contact Bearing - 140 mm Bore, 250 mm OD, 42 mm Width, Open, 40 ° Contact Angle
MI ITEM #07662009
MFR #7228BL1BG
Your Price$2,340.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7228BL1BG

Angular Contact Bearing - 140 mm Bore, 250 mm OD, 42 mm Width, Open, 40 ° Contact Angle
MI ITEM #07662009
MFR #7228BL1BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,340.59/each(List $2,808.71)

Overview

Mfr description
7228BL1BG ANG CONT BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    High Strength, 2 piece, Machined
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    41000 lbf
  • Radial Static Load Capacity
    44000 lbf
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Material
    Brass
  • Outer Ring Width
    42 mm
  • Inner Ring Width
    1.6535 in, 42.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    2300 rpm
  • Max Rpm
    3100 rpm
  • Precision Rating
    ISO Class 0
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Weight
    20.075 lbs
  • Manufacturer Upc Number
    4547359653755
  • UPC_NO
    4547359653755
  • Description
    7228BL1BG ANG CONT BALL BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text