Motion
RNA22/6LL

NTN
RNA22/6LL

Crowned Yoke Roller - 19 mm Roller Diameter, 10 mm Bore, 11.80 mm Roller Width, Sealed, High Carbon Steel Material
Mi Item #07662218
MFR #RNA22/6LL
Price$70.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA22/6LL

Crowned Yoke Roller - 19 mm Roller Diameter, 10 mm Bore, 11.80 mm Roller Width, Sealed, High Carbon Steel Material
Mi Item #07662218
MFR #RNA22/6LL

Mfr description
RNA22/6LL YOKE TYPE TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.35/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter
    19 mm
  • Overall Width
    0.4646 in
  • Precision Rating
    ISO Class 0
  • Roller Diameter  
    19 mm
  • Roller Width  
    11.80 mm
  • Weight
    0.033 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359009682
  • Max Rpm
    10000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1020 lbf
  • Radial Static Load Capacity
    955 lbf
  • Roller Material
    High Carbon Chrome Steel
  • Roller Shape
    Crowned
  • UPC_NO
    4547359009682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)