Motion
RNA22/6-2RSR

INA (SCHAEFFLER)
RNA22/6-2RSR

Crowned Yoke Roller - 19 mm Roller Diameter, 10 mm Bore, 11.8 mm Roller Width, Sealed
Mi Item #07662221
MFR #RNA22/6-2RSR
Price$44.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNA22/6-2RSR

Crowned Yoke Roller - 19 mm Roller Diameter, 10 mm Bore, 11.8 mm Roller Width, Sealed
Mi Item #07662221
MFR #RNA22/6-2RSR

Mfr description
RNA22/6-2RSR YOKE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.50/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Roller Diameter  
    19 mm
  • Roller Width  
    11.8 mm

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    None
  • Max Operating Temperature
    158 °F
  • Max Rpm
    18000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    880 lbf
  • Radial Static Load Capacity
    830 lbf
  • Roller Shape
    Crowned
  • Series
    RNA22
  • UPC_NO
    4012802436822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)