Motion
RNA4822

NTN
RNA4822

Needle Roller Bearing - 120 mm Bore, 140 mm OD, 30 mm Width, Open
MI ITEM #07662222
MFR #RNA4822
Price$546.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA4822

Needle Roller Bearing - 120 mm Bore, 140 mm OD, 30 mm Width, Open
MI ITEM #07662222
MFR #RNA4822

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$546.66/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.477 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359171020
  • Max Rpm
    3300 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    21000 lbf
  • Radial Static Load Capacity
    47000 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359171020

Overview

Mfr description
RNA4822 NEEDLE BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text