Motion
RNA4822
Needle Roller Bearing - 120 mm Bore, 140 mm OD, 30 mm Width, Open
Mi Item #07662229
MFR #RNA4822
Price$841.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 120 mm Bore, 140 mm OD, 30 mm Width, Open
Mi Item #07662229
MFR #RNA4822

Mfr description
RNA4822-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$841.18/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    1.473 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The RNA4822 Needle Roller Bearing features a 120 mm bore diameter, 140 mm outside diameter, 30 mm overall width, and weighs 1.48 lb, making it ideal for heavy industrial machinery.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    3800 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    21100 lbf
  • Radial Static Load Capacity
    48500 lbf
  • Roller Type
    Radial Roller
  • Series
    RNA
  • Standards Met
    DIN 617/ISO 1206
  • UPC_NO
    4012802892895
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)