Motion
RNA4822
Needle Roller Bearing - 120 mm Bore, 140 mm OD, 30 mm Width, Open
Mi Item #07662236
MFR #RNA4822
Price$621.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 120 mm Bore, 140 mm OD, 30 mm Width, Open
Mi Item #07662236
MFR #RNA4822

Mfr description
RNA4822 SOLID RACE CAGED BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$621.63/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    30 mm
  • Weight
    1.73 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNA4822
  • Manufacturer Product Page
  • Manufacturer Upc Number
    605790269639
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    90.3 kN
  • Radial Static Load Capacity
    230 kN
  • Series
    RNA
  • UPC_NO
    605790269639
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)