Motion
KR19

NTN
KR19

Crowned Cam Follower - 19 Roller Dia, 12 mm Roller Width, 8 mm Stud Dia, Open, Hardened Steel Material
Mi Item #07662251
MFR #KR19
Price$103.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KR19

Crowned Cam Follower - 19 Roller Dia, 12 mm Roller Width, 8 mm Stud Dia, Open, Hardened Steel Material
Mi Item #07662251
MFR #KR19

Mfr description
KR19 STUD TYPE TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.88/each

Specifications

Dimensions

  • Outside Diameter
    19 mm
  • Overall Length
    32 mm
  • Roller Diameter  
    19
  • Roller Width  
    12 mm
  • Stud Diameter  
    8 mm
  • Thread Length
    0.3937 in; 10.000 mm
  • Thread Size
    M8x1.25
  • Torque
    8.0 N·m
  • Weight
    0.068 lbs

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Drive Type
    Slotted
  • Head Type
    Slotted Head
  • Manufacturer Upc Number
    4547359801576
  • Max Rpm
    20000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1070 lbf
  • Radial Static Load Capacity
    1210 lbf
  • Roller Material
    Hardened Steel
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • Thread Type
    Metric
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359090857
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)