Motion
18611600006

PFANNENBERG
18611600006

Mesh Filter Media - For Use With 8 x 8 in. 3rd Generation Filterfans, PF2500, PFA2500, PF3000, PFA3000, White, Synthetic Fiber Mesh Material
Mi Item #07662253
MFR #18611600006
Price$39.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
18611600006

Mesh Filter Media - For Use With 8 x 8 in. 3rd Generation Filterfans, PF2500, PFA2500, PF3000, PFA3000, White, Synthetic Fiber Mesh Material
Mi Item #07662253
MFR #18611600006

Mfr description
18611600006 FILTER - 5/PACK
  • Original Equipment Parts for PF/PFA 25/3000 (3rd Gen)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.77/each

Specifications

Dimensions

  • Depth
    0.5
  • Height
    4.65
  • Weight
    0.035
  • Width
    4.65

Details

  • Color
    White
  • Filter Efficiency
    88%
  • Filter Quality Class
    G3 Synthetic Fiber Mesh
  • Important Details
    3rd Generation Filterfans
  • Manufacturer Product Page
  • Material
    Synthetic Fiber Mesh
  • Product Types
    Mesh Filter Media
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack,
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)