Motion
KR19
Crowned Cam Follower - 19 mm Roller Dia, 11 mm Roller Width, 8 mm Stud Dia, 3/4 in Stud Length, Sealed
MI ITEM #07662254
MFR #KR19
Price$116.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 19 mm Roller Dia, 11 mm Roller Width, 8 mm Stud Dia, 3/4 in Stud Length, Sealed
MI ITEM #07662254
MFR #KR19

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$116.25/each

Specifications

Dimensions

  • Outside Diameter
    11/16 in
  • Roller Diameter  
    19 mm
  • Roller Width  
    11 mm
  • Stud Diameter  
    8 mm
  • Stud Length  
    3/4 in
  • Thread Length
    3/8 in
  • Thread Size
    M8
  • Torque
    5.9 ft-lbs
  • Weight
    1.394 oz

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Slotted Head
  • Lubrication Hole Location
    Head
  • Max Rpm
    20000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    790 lbf
  • Radial Static Load Capacity
    880 lbf
  • Roller Shape
    Crowned
  • UPC_NO
    4026677157980

Overview

Mfr description
KR19

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text