Motion
L1024-060
Polyolester (POE)-Based Synthetic oil - Food Grade, 46 ISO Grade, 20 SAE Grade, 5 gal (US), Pail
Mi Item #07662333
MFR #L1024-060
Price$497.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyolester (POE)-Based Synthetic oil - Food Grade, 46 ISO Grade, 20 SAE Grade, 5 gal (US), Pail
Mi Item #07662333
MFR #L1024-060

Mfr description
L1024-060 HYD OIL FRH1-46 5GAL PAIL
  • NSF H1 Registered
  • Fire resistance
  • Excellent anti-wear performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$497.95/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    46
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    20
  • Shelf Life
    5 yr
  • Weight
    40.00 lbs

Details

  • Application
    LUBRIPLATE SYNXTREME FRH1-46 is a high performance hydraulic fluid designed for demanding industrial and food processing applications requiring fire resistance, and excellent anti-wear properties over wide temperature ranges.
  • Certification
    NSF H1
  • Composition
    Synthetic-Based Fluid
  • Container Type
    Pail
  • Features & Benefits
    •NSF H1 Registered•Fire resistance•Excellent anti-wear performance•Biodegradability
  • Fire Point
    316°C/600°F
  • Flash Point
    312°C/594°F
  • Food Grade
    Food Grade
  • Oil Type
    Polyolester (POE)-Based Synthetic
  • Pour Point
    -42˚F / -41˚C
  • Viscosity
    50
  • Viscosity Index
    176
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)