Motion
GR-HMQ842-60-H1-180-27

GROVE GEAR
GR-HMQ842-60-H1-180-27

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 1.2500 in Input Size, Hollow Output, 1.6875 in Output Size, Hollow Output
Mi Item #07662577
MFR #GR-HMQ842-60-H1-180-27
Price$8,169.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-HMQ842-60-H1-180-27

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 1.2500 in Input Size, Hollow Output, 1.6875 in Output Size, Hollow Output
Mi Item #07662577
MFR #GR-HMQ842-60-H1-180-27

Mfr description
GRHMQ842-60-H1-180-27 GEARBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,169.23/each

Specifications

Dimensions

  • Center Distance
    4.2500 in
  • Input Size
    1.2500 in
  • Output Size
    1.6875 in
  • Ratio
    60:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Hollow
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)