Overview
Mfr description
H234X-010-HE FLOW METER
Specifications
- Thread StandardNPSF
- Minimum Flow Rate0.1 gpm
- ActionDirect
- Maximum Flow Rate1 gpm
- Max Operating Temperature400 °F
- Operating MediumA.P.I. Oil, Caustic and Corrosive Liquid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data