Overview
Mfr description
1L200MXR
Specifications
- MaterialSteel
- Country of OriginUSA
- Bore Diameter2.0000 in
- UPC_NO662786032400
- Outside Diameter4.5000 in
- SeriesSolution
- Weight4.25 lb
- Product TypeCoupling Guards & Parts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data