Motion
50-VFE5120-5T-02

SMC CORP OF AMERICA
50-VFE5120-5T-02

Solenoid-operated Air Control Valve - 5-Way, 12 V dc, 1/4 in
Mi Item #07663074
MFR #50-VFE5120-5T-02
Price$180.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
50-VFE5120-5T-02

Solenoid-operated Air Control Valve - 5-Way, 12 V dc, 1/4 in
Mi Item #07663074
MFR #50-VFE5120-5T-02

Mfr description
50-VFE51205T-02
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.21/each

Specifications

Dimensions

  • Inlet Size
    6.35 mm
  • Outlet Size
    6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    1/4 in Rc
  • Subplate Port Size
    1/4 in Rc

Details

  • Flow Direction
    5-Way
  • For Use With Series
    50-VFE5000
  • Manifold Port(s)
    1/4 in Rc
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Temperature Range
    -10 to 50 °C, 14 to 144 °F
  • Port Thread Standard
    BSPT
  • Series
    VF
  • Solenoid Supply Voltage
    12 V dc
  • Unit Specification
    Individual Valve
  • Valve Series
    50-VFE5000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)