1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GEORGIA PACIFIC
43337
Pacific Blue Ultra™ Automated Touchless Foam Sanitizer Dispenser Refill, Dye and Fragrance Free - Liquid Form, 1000 ml, Bottle
Mi Item #
07663260
MFR #
43337
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Bathroom Supplies and Hygiene
Hand and Body Washing
Hand Soaps
GEORGIA PACIFIC 43337
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GEORGIA PACIFIC
43337
Pacific Blue Ultra™ Automated Touchless Foam Sanitizer Dispenser Refill, Dye and Fragrance Free - Liquid Form, 1000 ml, Bottle
Mi Item #
07663260
MFR #
43337
Mfr description
43337 SOAP PBU AUTO FM HND SAN,DF,FF
Skin-Safe: Dermatologist tested
Gentle: Moisturizing formulation to help hands stand up to frequent use
Food-safe: E3 rated and approved for use in food processing and food service areas after proper hand washing
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Container Size
1000 ml
Weight
6.500 lbs
Details
Form
Liquid
Harmonization Code
3824.99.9295
Manufacturer Upc Number
036500308636
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items