1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GEORGIA PACIFIC
43716
Pacific Blue Ultra™ Automated Touchless Gentle Foam Soap Dispenser Refill, Dye and Fragrance Free - Liquid Form, 1200 ml
MI ITEM #
07663261
MFR #
43716
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Bathroom Supplies and Hygiene
Hand and Body Washing
Hand Soaps
GEORGIA PACIFIC 43716
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GEORGIA PACIFIC
43716
Pacific Blue Ultra™ Automated Touchless Gentle Foam Soap Dispenser Refill, Dye and Fragrance Free - Liquid Form, 1200 ml
MI ITEM #
07663261
MFR #
43716
Mfr description
43716 SOAP PBU AUTO GNTL FOAM DF,FF
Gentle: pH-balanced to be gentle on the skin.
Skin-Safe: Conditioning formula is safe to use every day. Exceptionally mild Dermatologist tested for mildness and skin compatibility Hypoallergenic
Luxurious: Rich, luxurious foam for quick lathering to wash dirt and bacteria away.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Container Size
1200 ml
Weight
8.625 lbs
Details
Form
Liquid
Harmonization Code
3401.30.5000
Manufacturer Upc Number
036500308612
UPC_NO
036500308612
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items