Motion
44627
Professional Series™ Industrial Hand Cleaner - Liquid Form, 101.4 oz, Citrus Scent
Mi Item #07663264
MFR #44627
Price$56.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Professional Series™ Industrial Hand Cleaner - Liquid Form, 101.4 oz, Citrus Scent
Mi Item #07663264
MFR #44627

Mfr description
44627 SOAP GP HEAVY DUTY IND 3L
  • Designed for medium to heavy duty soils such as lubricants, diesel, brake fluid, cement and other grease and grime
  • Contains scrubbers for general industrial cleaning needs and particularly slippery soils
  • Effective multi-purpose cleaning paste that is mild and gentle on skin
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.00/each

Specifications

Dimensions

  • Container Size
    101.4 oz
  • Weight
    29.120 lbs

Details

  • Form
    Liquid
  • Harmonization Code
    3401.30.5000
  • Manufacturer Upc Number
    036500308315
  • Scent
    Citrus
  • UPC_NO
    036500308315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)