Specifications
Dimensions
- Weight3.500 lbs
Details
- Dispenser Color FinishChrome
- Dispensing ActionTouch-Free
- Harmonization Code8424.89.9000
- Manufacturer Upc Number073310520650
- Mounting StyleCounter-Mounted
- Product Pop Up WarningYes
- Product TypesHand Soap
Overview
Mfr description
52065 DISPN SOAP ENMOTION COUNTER MOUNT
- Easy To Maintain: Long lasting, intuitively designed refill helps provide effortless maintenance and uninterrupted service.
- High Capacity: High Capacity refills for fewer change-outs, saving maintenance time.
- Convenient Maintenance Indicator: Discreet, easy to read on-spout graphic indicators take the guesswork out of when refills or batteries changes are required to help reduce run-out or service interruptions.
- Batteries: The battery pack holds four long lasting D cell batteries that are removed with the cover for easy above the counter refilling. An optional AC Adapter with 60" power cord is available.
- Hygienic: Automated touchless dispensing and sealed hygienic refills help reduce risk of cross-contamination. Plus, each refill comes with a new pump to help eliminate clogs, breakdowns or need for repairs.
- Enhanced Formulas: Rich luxurious moisturizing foam soaps with on-trend fragrances are pH Balanced and dermatologist tested. Our formulas are infused with conditioners, moisturize as they clean for a premium experience.
- EcoSmart™ by Georgia-Pacific: 100% recyclable bottles, contain 25% post consumer content
- Ten Year Warranty: We’re so confident in our enMotion® Automated Touchless Counter Mount Soap Dispensers, we guarantee them for a full 10 years, including the spout.
- enMotion® Counter Mount Soap Refills: Soap 42717 and 42718