Specifications
Dimensions
- Weight3.500 lbs
Details
- Dispenser Color FinishBlack
- Dispensing ActionTouch-Free
- Harmonization Code8424.89.9000
- Manufacturer Upc Number036500308605
- Mounting StyleWall-Mounted
- Product TypesHand Soap
Overview
Mfr description
53590 PACIFIC BLUE ULTRA AUTO DISP-BLACK
- Durable: Built to handle heavy usage and backed by a 5 year warranty
- Easy to Maintain: High capacity refills, easy load design and long-lasting batteries help reduce time and effort required to service
- Hygienic: Motion activation for hands-free operation and sealed refills help improve hygiene and reduce germ spread
- Inventory Efficiency: The same dispenser can be used for soap or sanitizer. **Refills for manual and automated dispensers are not interchangeable
- Affordable: This high-quality, budget-friendly choice has an adjustable portion control feature to optimize soap usage
- Attractive: New contemporary design mirrors the work spaces of today and match Pacific Blue Ultra paper towel dispensers for a coordinated look