Motion
54528A
Dixie Ultra® Tabletop Interfold Napkin Dispenser - Stainless, 275 Napkin Capacity
MI ITEM #07663270
MFR #54528A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Ultra® Tabletop Interfold Napkin Dispenser - Stainless, 275 Napkin Capacity
MI ITEM #07663270
MFR #54528A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    2.500 lbs

Details

  • Dispenser Capacity
    275
  • Dispenser Color Finish
    Stainless
  • Dispenser Type
    Table Top
  • Harmonization Code
    3924.10.4000
  • Manufacturer Upc Number
    036500307554

Overview

Mfr description
54528A NAP DIXIE ULTRA TBLTOP INTFLD
  • Capacity: Holds up to 275 Dixie Ultra® 2-Ply Interfold Napkins. Refill with one full pack of napkins before dispenser is empty.
  • New Look: Sleeker, updated family design enhances the look of your décor. Features genuine stainless steel finish.
  • Customizable Ad Windows: Add your company's logo and marketing message to promote your unique brand.
  • 2 is Better Than 1: 2-Ply embossed napkin delivers softness, strength, absorbency, and a premium feel.
  • Waste Reduction: One-at-a-time dispensing helps reduce napkin waste by 29%.
  • Easy to Maintain: New latch system helps increase efficiency and decrease pilferage. Refill window helps operators see when it's time to reload.
  • Sustainable: 2-Ply embossed napkin refill is made from 100% recycled fiber, meeting the Green Seal™ Standard.
  • Rubber Feet: Improved rubber feet design provides greater slip resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought