1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GEORGIA PACIFIC
54529A
Dixie Ultra® Tabletop Interfold Napkin Dispenser - White, 275 Napkin Capacity
Mi Item #
07663271
MFR #
54529A
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
GEORGIA PACIFIC 54529A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GEORGIA PACIFIC
54529A
Dixie Ultra® Tabletop Interfold Napkin Dispenser - White, 275 Napkin Capacity
Mi Item #
07663271
MFR #
54529A
Mfr description
54529A NAP DIXIE ULTRA TBLTOP INTFLD
Rubber Feet: Improved rubber feet design provides greater slip resistance.
Capacity: Holds up to 275 Dixie Ultra® 2-Ply Interfold Napkins. Refill with one full pack of napkins before dispenser is empty.
New Look: Sleeker, updated family design enhances the look of your décor.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
2.500 lbs
Details
Dispenser Capacity
275
Dispenser Color Finish
White
Dispenser Type
Table Top
Harmonization Code
3924.10.4000
Manufacturer Upc Number
036500307547
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items