Motion
54551A
Dixie Ultra® Tower Interfold Napkin Dispenser - White, 1000 Napkin Capacity
MI ITEM #07663273
MFR #54551A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Ultra® Tower Interfold Napkin Dispenser - White, 1000 Napkin Capacity
MI ITEM #07663273
MFR #54551A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54551A DIXULT TOW INT NAP DISP WHITE
  • Easy to Maintain: New latch system helps increase efficiency and decrease pilferage. Refill window helps operators see when it's time to reload.
  • Sustainable: 2-Ply embossed napkin refill is made from 100% recycled fiber, meeting the Green Seal™ Standard.
  • Rubber Feet: Improved rubber feet design provides greater slip resistance.
  • Capacity: Holds 1,000 Dixie Ultra® 2-Ply Interfold Napkins.
  • New Look: Sleeker, updated family design enhances the look of your décor. Two adjustable positions allow you the option to choose which configuration (upright or leaning back) best fits your space.
  • Customizable Ad Windows: Add your company's logo and marketing message to promote your unique brand.
  • 2 is Better Than 1: 2-Ply embossed napkin delivers softness, strength, absorbency, and a premium feel.
  • Waste Reduction: One-at-a-time dispensing helps reduce napkin waste by 29%.

Specifications

  • Dispenser Type
    Counter Top Model
  • Dispenser Color Finish
    White
  • Dispenser Capacity
    1000
  • Manufacturer Upc Number
    036500307578
  • Harmonization Code
    3925.90.0000
  • Weight
    7.250 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text