Motion
59762
enMotion® Flex Paper Towel Dispenser - Black Color, 13.310 in Wide, 20.830 in High, 8.160 in Depth
MI ITEM #07663274
MFR #59762
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
enMotion® Flex Paper Towel Dispenser - Black Color, 13.310 in Wide, 20.830 in High, 8.160 in Depth
MI ITEM #07663274
MFR #59762

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
59762 DISPN ENMOTION FLEX 2ROL BLK LEASE
  • All dispenser models are compatible with the same paper towel refills to streamline ordering and inventory
  • Color-coded indicators make loading intuitive
  • Auto-feed feature grabs and guides paper towel, and makes loading easier for clean teams
  • The enMotion® brand delivers a 97% customer satisfaction rating
  • Customizable settings including delay, sheet length and dispense mode to meet your specific needs
  • Backed by a 10-year warranty and replaceable chassis to simplify service and drive value
  • EcoSmart® by Georgia-Pacific- Recycled paper options available that meet or exceed EPA comprehensive guidelines and can help you earn LEED® credits

Specifications

  • Dispenser Type
    Automatic Towel Dispenser
  • Dispenser Color Finish
    Black
  • Depth
    8.160 in
  • Height
    20.830 in
  • Width
    13.310 in
  • Manufacturer Upc Number
    073310597621
  • Product Pop Up Warning
    Yes
  • Harmonization Code
    8479.89.6500
  • Weight
    15.100 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text