Motion
59766
enMotion® Flex Recessed Paper Towel Dispenser - Stainless Color, . Wide, 21.250 in High, 7.960 in Depth
Mi Item #07663275
MFR #59766
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
enMotion® Flex Recessed Paper Towel Dispenser - Stainless Color, . Wide, 21.250 in High, 7.960 in Depth
Mi Item #07663275
MFR #59766

Mfr description
59766 DSPN ENMOTION FLEX REC 2ROL STNSTL
  • Dual Roll Auto-Switch Technology keeps the dispenser in service by taking the guesswork out of refilling, and virtually eliminates jams by auto-switching to a new roll
  • All dispenser models are compatible with the same paper towel refills to streamline ordering and inventory
  • Color-coded touch points make loading intuitive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    7.960 in
  • Height
    21.250 in
  • Weight
    15.000 lbs
  • Width
    .

Details

  • Dispenser Color Finish
    Stainless
  • Dispenser Type
    Automatic Towel Dispenser
  • Harmonization Code
    8479.89.6500
  • Manufacturer Upc Number
    073310597669
  • Product Pop Up Warning
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)