Motion
59798
enMotion® Flex Mini Paper Towel Dispenser - Black Color, 11.750 in Wide, 13.280 in High, 7.830 in Depth
Mi Item #07663276
MFR #59798
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
enMotion® Flex Mini Paper Towel Dispenser - Black Color, 11.750 in Wide, 13.280 in High, 7.830 in Depth
Mi Item #07663276
MFR #59798

Mfr description
59798 DISPN ENMOTION FLEX MINI 1ROL BLK
  • Fully enclosed rolls combined with one-at-a-time dispensing help minimize cross- contamination
  • All dispenser models are compatible with the same paper towel refills to streamline ordering and inventory
  • Color-coded touch points make loading intuitive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    7.830 in
  • Height
    13.280 in
  • Weight
    9.000 lbs
  • Width
    11.750 in

Details

  • Dispenser Color Finish
    Black
  • Dispenser Type
    Automatic Towel Dispenser
  • Harmonization Code
    8479.89.6500
  • Manufacturer Upc Number
    073310597980
  • Product Pop Up Warning
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)