Motion
89720
enMotion® Flex Paper Towel - 6 Rolls, White Color
MI ITEM #07663277
MFR #89720
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
enMotion® Flex Paper Towel - 6 Rolls, White Color
MI ITEM #07663277
MFR #89720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
89720 ENMOTION FLEX PAPER ROLL TOWEL
  • Works with all enMotion® Flex Paper Towel Dispensers
  • enMotion® Touchless Paper Towel Dispensers help reduce waste by 30% vs. standard folded towels
  • One-at-a-time, touchless dispensing helps minimize usage and helps reduce the risk of cross-contamination
  • Provides fast and pleasant hand drying experience
  • USDA Certified Biobased product
  • Can help earn LEED credits
  • 6 Rolls

Specifications

  • Roll Or Sheets
    Roll
  • Color
    White
  • Number of Rolls
    6
  • Harmonization Code
    4818.20.0020
  • Manufacturer Upc Number
    073310897202
  • Weight
    16.090 lbs
  • Product Pop Up Warning
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text