Motion
89730
enMotion® EPA Paper Towel - 6 Rolls, White Color
Mi Item #07663278
MFR #89730
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
enMotion® EPA Paper Towel - 6 Rolls, White Color
Mi Item #07663278
MFR #89730

Mfr description
89730 ENMOTION FLEX REC PAPER ROLL TWL
  • Works with all enMotion® Flex Paper Towel Dispensers
  • Contains at least 40% post-consumer recycled fiber. Meets or exceeds EPA Comprehensive Procurement Guidelines.
  • One-at-a-time, touchless dispensing helps minimize usage and helps reduce the risk of cross-contamination
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    21.540 lbs

Details

  • Color
    White
  • Harmonization Code
    4818.20.0020
  • Manufacturer Upc Number
    073310897301
  • Number of Rolls
    6
  • Product Pop Up Warning
    No
  • Roll Or Sheets
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)