Motion
7010368293

3M
7010368293

Sanding & Finishing Belt - Aluminum Oxide Material, Scrim Backing Material, 15-1/2 in Belt Length, 3-1/2 in Belt Width
MI ITEM #07663316
MFR #7010368293
Price$46.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010368293

Sanding & Finishing Belt - Aluminum Oxide Material, Scrim Backing Material, 15-1/2 in Belt Length, 3-1/2 in Belt Width
MI ITEM #07663316
MFR #7010368293

Mfr description
888008 STANDARD ABR.(TM) SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Excellent starting point for finishing stainless steel to a #4 finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.58/each

Specifications

Dimensions

  • Belt Length
    15-1/2 in
  • Belt Width
    3-1/2 in
  • Overall Length
    15.5 in
  • Overall Width
    3.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cleaning, Deburring, Finishing, Grinding, Surface Preparation
  • Backing Material
    Scrim
  • Color
    Brown
  • Grade
    Coarse
  • Manufacturer Stock Number
    888008
  • Manufacturer Upc Number
    00051115333408
  • Product Types
    Belt
  • UPC_NO
    00051115333408

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)