Motion
47084 CUBITRON (TM) II STIKIT (TM) FILM DISC ROLL

3M
47084 CUBITRON (TM) II STIKIT (TM) FILM DISC ROLL

Sanding Disc - 5.0000 in Disc Diameter, Ceramic Abrasive Material, Film Backing Material, 320+ Grit, Purple Color
Mi Item #07663322
MFR #47084 CUBITRON (TM) II STIKIT (TM) FILM DISC ROLL
Price$158.39/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
47084 CUBITRON (TM) II STIKIT (TM) FILM DISC ROLL

Sanding Disc - 5.0000 in Disc Diameter, Ceramic Abrasive Material, Film Backing Material, 320+ Grit, Purple Color
Mi Item #07663322
MFR #47084 CUBITRON (TM) II STIKIT (TM) FILM DISC ROLL

Mfr description
47084 CUBITRON (TM) II STIKIT (TM)
  • For industrial/occupational use only. Not for consumer sale or use.
  • Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$158.39/rl

Specifications

Dimensions

  • Disc Diameter  
    5.0000 in
  • Overall Diameter
    5 in
  • Thickness
    3 mil

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Blending, Coarse Sanding, Deflashing, Finishing, General Purpose Sanding, Random Orbital Sanding, Sanding, Surface Finishing
  • Attachment Method
    PSA
  • Backing Material
    Film
  • Coat Type
    Open
  • Color
    Purple
  • Grit Number
    320+
  • Manufacturer Upc Number
    00076308470845
  • Material Application
    Filler Shaping, Fine Featheredge, Flat Areas, Orbital Sanding, Paint Preparation, Paint Removal, Pre-Paint Scuffing, Prepping Metal Prior to Paint, Primer Sanding, Random Orbital Sanding, Refining, Refining Scratches, Scuffing, Shaping, Strip Paint to Metal, Paint Sanding, Paint Stripping, Paint and Lacquer Sanding, AOEM Finish Prep and Repair, Blending, Blending Corners, Coating Removal, Contour Finishing, Defect Removal, Featheredge, Defect Repair and Leveling
  • Max Rpm
    12000 rpm
  • Mounting Type
    PSA
  • UPC_NO
    00076308470845
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)