Motion
SX255 6 BSE=7.75

LOVEJOY INC
SX255 6 BSE=7.75

Disc Coupling Center Assemblies - Steel Material
Mi Item #07663366
MFR #SX255 6 BSE=7.75
Price$56.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SX255 6 BSE=7.75

Disc Coupling Center Assemblies - Steel Material
Mi Item #07663366
MFR #SX255 6 BSE=7.75

Mfr description
QF15BINSERTATFL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.26/each

Specifications

Dimensions

  • Flange Outside Diameter
    10.0400 in;255.02 mm
  • Max Angular Misalignment
    1 °
  • Overall Length
    187.60 mm
  • Weight
    27.30 lb

Details

  • Coupling Type
    Disc
  • Distance Between Shaft Ends
    7.7500 in;196.85 mm
  • Hub Style
    Standard
  • Material
    Steel
  • Maximum Speed
    7700 rpm
  • Product Type
    Disc Coupling Center Assemblies
  • Style
    Bored
  • Torque Rating (in-lb)
    90300 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)