Specifications
Dimensions
- Glove SizeXXL or Size 11
- Size2XL
Details
- Coating MaterialSilicone
- ColorBlack
- Country of OriginCN
- Manufacturer Upc Number613983096832
- Material TypeKnit Gloves - Coated
- Product TypesExtreme Freezer Glove
- TypeFreezer Glove
- UPC_NO613983096832
Overview
Mfr description
0679RBLKLAR EXTREME FREEZER GLOVE