Specifications
Details
- Coating MaterialSilicone
- ColorBlack
- Country of OriginCN
- Manufacturer Upc Number613983096856
- Material TypeGeneral Purpose Gloves
- Product TypesExtreme Freezer Glove
- TypeFreezer Glove
- UPC_NO613983096856
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)