Specifications
Dimensions
- Glove SizeXL or Size 10
Details
- Coating MaterialSilicone
- ColorBlack
- Country of OriginCN
- Manufacturer Upc Number613983096849
- Material TypeKnit Gloves - Coated
- UPC_NO613983096849
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)