Overview
Mfr description
0679RBLK2XL EXTREME FREEZER GLOVE
Specifications
- Glove SizeXXL or Size 11
- Material TypeLeather Palm Gloves
- Leather Material TypeSynthetic Leather
- Leather GradeNo Grade Listed
- Weight0.6919 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data