Motion
AC77

3M
AC77

3M™ Scotch-Weld™ Instant Adhesive Primer AC77, 2 Fl Oz/59.1 mL Bottle, 10 per case
MI ITEM #07663491
MFR #AC77
Price$43.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
AC77

3M™ Scotch-Weld™ Instant Adhesive Primer AC77, 2 Fl Oz/59.1 mL Bottle, 10 per case
MI ITEM #07663491
MFR #AC77

Mfr description
62728 SCOTCH-WELD(TM) INSTANT ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Improves adhesion on rigid plastics, including low surface energy materials
  • Fast drying to keep jobs moving quickly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.68/each

Specifications

Dimensions

  • Container Size
    59.1 ml, 2 fl oz (US)

Details

  • Application
    Straightforward surface preparation
  • Color
    Transparent
  • Manufacturer Upc Number
    00048011627281
  • Product Form
    Bottle
  • Type
    Instant Adhesive Primer
  • UPC_NO
    00048011627281

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)