Motion
AS1201F-M5-23A

SMC CORP OF AMERICA
AS1201F-M5-23A

AS1201F-M5-23A SPEED CONTROLLER
Mi Item #07663843
MFR #AS1201F-M5-23A
Price$6.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS1201F-M5-23A

AS1201F-M5-23A SPEED CONTROLLER
Mi Item #07663843
MFR #AS1201F-M5-23A

Mfr description
AS1201F-M5-23A SPEED CONTROLLER
  • Elbow type, speed control with one-touch fitting
  • Improved, larger push-lock handle
  • Easy identification of meter-in (blue handle) vs. meter-out (gray handle)
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.80/each

Specifications

Dimensions

  • Male Thread Size
    M5 x 0.8
  • Output Port Size
    3.2 mm
  • Tube Outside Diameter
    0.1260 in, 3.20 mm
  • Tube Size
    3.2 mm

Details

  • Actuation
    Push Lock
  • Applicable Series
    AS1000
  • Input Port Gender
    Male
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter Out
  • Minimum Operating Pressure
    0.05 MPa
  • Number Of Ports
    2
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Output Port Gender
    Female
  • Port Connection Type
    Push to Connect
  • Proof Pressure
    1.5 MPa
  • Standards Met
    RoHS
  • Thread Type
    ISO Metric
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)