Motion
CECP83581-4
1800 rpm, 3 ph, 460 V, 56C Frame, TEFC Enclosure
Mi Item #07663869
MFR #CECP83581-4
Price$2,463.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 460 V, 56C Frame, TEFC Enclosure
Mi Item #07663869
MFR #CECP83581-4

Mfr description
CECP83581-4 1HP,1765RPM,3PH,60HZ,56C,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,463.37/each

Specifications

Dimensions

  • Frame Size
    56C

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)