Motion
15X455B
WALTER SURFACE TECHNOLOGIES Sanding Disc - 4-1/2 in Disc Diameter, 7/8 in Arbor, Ceramic Abrasive Material, Resin Fiber Backing Material, 50 Grit, Orange Color
MI ITEM #07664082
MFR #15X455B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Sanding Disc - 4-1/2 in Disc Diameter, 7/8 in Arbor, Ceramic Abrasive Material, Resin Fiber Backing Material, 50 Grit, Orange Color
MI ITEM #07664082
MFR #15X455B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15X455B 4.1/2" X 7/8" 50GRIT COOLCUT XX
  • 6 times more stock removal than regular sanding discs
  • 2 times faster cutting than regular sanding discs
  • Consistent quality finish in all metals
  • Cyclone Technology - Exclusive high tech blend
  • Highest levels of stock removal

Specifications

  • Manufacturer Package Quantity
    50.000
  • Disc Diameter
  • Arbor Size
    7/8 in
  • Grit Number
    50
  • Max Rpm
    13300
  • Abrasive Type
    Abrasive Disc
  • Abrasive Material
    Ceramic
  • Backing Material
    Resin Fiber
  • Color
    Orange
  • Manufacturer Stock Number
    15X455B
  • Manufacturer Upc Number
    662980617540
  • UPC_NO
    662980617540
  • Application
    Sanding
  • Coat Type
    Coated
  • Pad Diameter
    4-1/2 in
  • Thread Size
    7/8 in
  • Wheel Diameter
    4-1/2 in
  • Mounting Type
    Screw-On
  • Package Quantity
    50.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text