Specifications
Dimensions
- Arbor Size7/8 in
- Disc Diameter5 in
- Pad Diameter5 in
- Thread Size7/8 in
- Wheel Diameter5 in
Details
- Abrasive MaterialCeramic
- Abrasive TypeAbrasive Disc
- ApplicationSanding
- Backing MaterialResin Fiber
- Coat TypeCoated
- ColorOrange
- Grit Number50
- Manufacturer Package Quantity50.000
- Manufacturer Stock Number15X505B
- Manufacturer Upc Number662980780473
- Max Rpm12200
- Mounting TypeScrew-On
- Package Quantity50.000
- UPC_NO662980780473
Overview
Mfr description
15X505B 5" X 7/8" 50GRIT COOLCUT XX
- 6 times more stock removal than regular sanding discs
- 2 times faster cutting than regular sanding discs
- Consistent quality finish in all metals
- Cyclone Technology - Exclusive high tech blend
- Highest levels of stock removal