Specifications
Dimensions
- Bore Diameter85 mm
- Fillet Radius0.0787 in, 2.000 mm
- Outside Diameter150 mm
- Overall Width36 mm
- Precision RatingNot Rated
- Weight5.886 lbs
Details
- Bearing MaterialThrough Hardened Steel
- Bore TypeStraight
- CAD Drawing
- Cage MaterialBrass Cage
- Cage TypeMachined
- Closure TypeOpen
- Country of OriginJP
- Harmonization Code8482.30.0080
- Internal ClearanceCN
- Lubrication Hole TypeLubrication Groove & Holes
- Manufacturer Upc Number4547359805505
- Max Operating Temperature400 ºF
- Max Rpm4300 rpm
- Operating Temperature Range-40 to 400 ºF
- Outer Ring TypeNot Split
- Product TypeSpherical Roller Bearings
- Series222
- Type Of BearingSpherical Roller Bearing
- UPC_NO4550253102502
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)