Specifications
Dimensions
- Cord Size14 mm
- Outside Diameter0.5625 in
- Overall Length660.0000 in
Details
- Band TypeBelting
- ColorBlack
- Core TypeSolid
- Manufacturer Catalog Number88190028
- MaterialGates Neoprene Compound
- Outside Circumference663.54 in
- Reinforcing Cord MaterialPolyester
Overview
Mfr description
9 X 660 PR POWER ROUND BELT ( 8819-0028
- Heavy-duty round belt designed for demanding applications. Ideal for 1/4 turn or twisted, serpentine drives, power turn and line shaft conveyors. Installation Alignment Stripe runs the entire length of the belt to aid in eliminating belt twists during installation.
- Flex-Bonded Higher Strength Polyester Tensile Cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration.
- Installation Alignment Stripe runs the entire length of the belt to aid in eliminating belt twists during installation.
- Minimal stretch for minimum take-up requirements.
- No splice for added durability.
- The Flex-Weave® Double Layer Heavy-Duty Cover is constructed for longer cover life, providing extended protection to the core of the belt from oil, dirt and heat.